This item is Discontinued.

Uni-Ball Signo 207 Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Smoke/Black Barrel, 4PK 61270

Signo 207 Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Smoke/Black Barrel, 4PK (Discontinued)

  • Mfr # 61270
  • Zoro # G615661570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61270
Zoro #
G615661570
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Pen Type
Gel Pen
Item
Gel Pens
Tip Style
Conical
Marking Tool Product Group
Signo 207
Marking Tool Color Family
Black
Pen Grip
Textured
Barrel Color
Smoke/Black
Pen Style
Retractable
Features
Pocket Clip
Refillable
Yes

Description

Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball available in various point sizes with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.