
Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 5PK
Mfr # 1960307
Zoro # G715661159
product price: $12.85
/pk 5, $2.57/eaKey Features
Marking Tool Color Family
Multicolor
Marking Tool Product Group
Signo 207
Barrel Color
Clear/Black, Clear/Black/Blue, Clear/Black/Green, Clear/Black/Purple, Clear/Black/Red
Pen Type
Gel Pen
Tip Style
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1960307
Zoro #
G715661159
UPC #
30246008256
Country of Origin
Japan
Details
Marking Tool Color Family
Multicolor
Marking Tool Product Group
Signo 207
Barrel Color
Clear/Black, Clear/Black/Blue, Clear/Black/Green, Clear/Black/Purple, Clear/Black/Red
Item
Gel Pens
Pen Type
Gel Pen
Tip Style
Conical
Pen Grip
Rubber
Description
Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball available in various point sizes with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.