
Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Smoke/Black/Blue Barrel, 4PK
Mfr # 45532PP
Zoro # G815661202
product price:Â $9.99
/pk 4, $2.50/ea
Sold in multiples of 2 for $19.98
Key Features
Tip Style
Conical
Marking Tool Product Group
Signo 207
Marking Tool Color Family
Blue
Barrel Color
Smoke/Black/Blue
Pen Type
Gel Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45532PP
Zoro #
G815661202
UPC #
-
Country of Origin
Japan
Details
Tip Style
Conical
Item
Gel Pens
Marking Tool Product Group
Signo 207
Marking Tool Color Family
Blue
Barrel Color
Smoke/Black/Blue
Pen Type
Gel Pen
Pen Grip
Textured
Description
Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball available in various point sizes with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.