This item is Discontinued.

Uni-Ball uniONE Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White Barrel, 12PK 70362

uniONE Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White Barrel, 12PK (Discontinued)

  • Mfr # 70362
  • Zoro # G309151325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70362
Zoro #
G309151325
UPC #
30246703625
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black; Black
Pen Type
Gel Pen; Retractable
Item
Pens
Tip Style
Conical
Pen Grip
Anti-Slip
Barrel Color
White
Point Type
Medium
Features
Non-Erasable Ink; Water-Based Gel; Permanent Ink

Description

Experience the next stage of ink technology innovation with uniONE Retractable Gel Pens. The revolutionary gel ink is specially formulated with large pigments that do not absorb into the paper. This results in writing and drawing that is darker, brighter and ultra vivid. Quick drying gel pens resist smudging, smearing and bleeding, making them ideal for crisp and easy to read notes and assignments. A 0.7 mm medium tip strikes the perfect balance between bold and detailed lines. The sleek white barrel with integrated anti-slip grip makes this pen a stylish writing tool. Additionally, the functional wire clip indicates the gel ink color, as well as opens wide for easy attachment to papers, notebooks or folders. uni-ball uniONE gel ink delivers superior writing performance whether at school, at home or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.