
VISION Rollerball Pen, Stick, Fine 0.7 mm, Assorted Ink and Barrel Colors, 5PK
Mfr # 60381PP
Zoro # G115661568
product price:Â $12.59
/pk 5, $2.52/eaKey Features
Marking Tool Product Group
VISION™
Tip Style
Conical
Pen Type
Rollerball Pen
Pen Grip
Rubber
Marking Tool Color Family
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60381PP
Zoro #
G115661568
UPC #
-
Country of Origin
Japan
Details
Marking Tool Product Group
VISION™
Tip Style
Conical
Pen Type
Rollerball Pen
Item
Rollerball Pens
Pen Grip
Rubber
Marking Tool Color Family
Multicolor
Barrel Color
Blue/Gray/Clear; Green/Gray/Clear; Pink/Gray/Clear; Purple/Gray/Clear; Red/Gray/Clear
Description
Make your everyday writing easy with the effortless and dependable performance of Vision Rollerball Pens from uni-ball feature strong, long lasting tips. Capped roller pens deliver an even liquid ink lay-down for reliably smooth, vivid lines and a rich color for improved clarity and readability. Great for all writing tasks from taking notes to record keeping with archival quality, acid free roller ink. Innovative uni Super Ink technology forms an indestructible bond with the paper to minimize the risk of check washing or document fraud, while also protecting from water and fading. The exclusive Uni-Flow Ink System ensures a consistent, delightfully fluid writing experience, and a translucent window ensures that you don't run out of ink unexpectedly. Enjoy beautiful clean lines and give all of your ideas a burst of brilliant color with this classic style rollerball pen.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.