Shop UNIBOR
See all product information
Create Account
1-1/4in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin
- Mfr # 25140
- Zoro # G8529708
product price:Â
$
88.67
/ea
Key Features
Diameter
1-1/4 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
M42 Cobalt
Shank Type
2-Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25140
- Zoro #
- G8529708
- UPC #
- 5055558548899
- Country of Origin
- United Kingdom
- Cutter Material
- M42 Cobalt
- Shank Type
- 2-Flat
Dimensions
- Diameter
- 1-1/4 in
- Cutting Depth
- 1 in
- Shank Dia.
- 3/4 in
Description
Long lasting cobalt alloy has a 30% longer life than HSS. Cuts softer metals, mild and stainless steels. 1" depth of cut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.