Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin

  • Mfr # 25246

  • Zoro # G8524491


product price: $164.87
/ea
Free Shipping & Returns

Key Features

Diameter
1-7/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
M42 Cobalt
Shank Type
2-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25246
Zoro #
G8524491
UPC #
5055558549148
Country of Origin
United Kingdom

Dimensions

Diameter
1-7/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in

Details

Cutter Material
M42 Cobalt
Shank Type
2-Flat

Description

Long lasting cobalt alloy has a 30% longer life than HSS. Cuts softer metals, mild and stainless steels. 2" depth of cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.