Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1/2in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included

  • Mfr # 24248

  • Zoro # G8539934


product price: $135.11
/ea
Free Shipping & Returns

Key Features

Diameter
1-1/2 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
M2 High Speed Steel
Shank Type
2-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24248
Zoro #
G8539934
UPC #
5055558565728
Country of Origin
United Kingdom

Dimensions

Diameter
1-1/2 in
Cutting Depth
2 in
Shank Dia.
3/4 in

Details

Cutter Material
M2 High Speed Steel
Shank Type
2-Flat

Description

Economical annular cutters will cut softer metals and most mild steels. 2" depth of cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.