Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank

  • Mfr # 27240

  • Zoro # G8535630


product price: $75.50
/ea
Free Shipping & Returns

Key Features

Diameter
1-1/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
Carbide Tipped
Shank Type
2-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27240
Zoro #
G8535630
UPC #
5055558564424
Country of Origin
United Kingdom

Dimensions

Diameter
1-1/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in

Details

Cutter Material
Carbide Tipped
Shank Type
2-Flat

Description

Tungsten carbide tipped (TCT) annular cutters are ideal for any type of steel. Great for truck frames. 3/4" universal shank fits all brands. 2" depth of cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.