1.3/16in X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank

  • Mfr # 28138

  • Zoro # G508427405


product price:  $40.23
/ea

Key Features

Saw Dia.
1-3/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Shank Size
1/4 in
Shank Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28138
Zoro #
G508427405
UPC #
5055558566312
Country of Origin
United Kingdom

Dimensions

Saw Dia.
1-3/16"
Max. Cutting Depth
3/16 in
Shank Size
1/4 in

Details

Tooth Material
Carbide Tipped
Item
Hole Saw
Shank Type
Impact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.