Zoro Homepage

13mm x 50mm - M2

  • Mfr # MML13

  • Zoro # G8534833


product price: $51.63
/ea

Key Features

Diameter
13 mm
Shank Dia.
3/4 in
Cutter Material
M2 High Speed Steel
Shank Type
2-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MML13
Zoro #
G8534833
UPC #
5055558567500
Country of Origin
United Kingdom

Dimensions

Diameter
13 mm
Cutting Depth
2 in
Shank Dia.
3/4 in

Details

Cutter Material
M2 High Speed Steel
Shank Type
2-Flat

Description

Economical metric HSS annular cutters will cut softer metals and most mild steels. 2" depth of cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.