Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin

  • Mfr # 25372

  • Zoro # G8530889


product price: $447.04
/ea
Free Shipping & Returns

Key Features

Diameter
2-1/4 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Material
M42 Cobalt
Shank Type
2-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25372
Zoro #
G8530889
UPC #
5055558565490
Country of Origin
United Kingdom

Dimensions

Diameter
2-1/4 in
Cutting Depth
3 in
Shank Dia.
3/4 in

Details

Cutter Material
M42 Cobalt
Shank Type
2-Flat

Description

Long lasting cobalt alloy has a 30% longer life than HSS. Cuts softer metals, mild and stainless steels. 3" depth of cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.