Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39mm x 25mm - M2

  • Mfr # MMS39

  • Zoro # G8525724


product price: $138.25
/ea
Free Shipping & Returns

Key Features

Diameter
39 mm
Shank Dia.
3/4 in
Cutter Material
M2 High Speed Steel
Shank Type
2-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS39
Zoro #
G8525724
UPC #
5055558567371
Country of Origin
United Kingdom

Dimensions

Diameter
39 mm
Cutting Depth
1 in
Shank Dia.
3/4 in

Details

Cutter Material
M2 High Speed Steel
Shank Type
2-Flat

Description

Economical metric HSS annular cutters will cut softer metals and most mild steels. 1" depth of cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.