Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8in CAR REAMER

  • Mfr # CR058

  • Zoro # G8530703


product price: $62.32
/ea

Key Features

Material - Machining
M2 High Speed Steel
Flute Length
6-9/16 in
Shank Dia.
1/2 in
Depth of Cut
1 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR058
Zoro #
G8530703
UPC #
5055558542019
Country of Origin
United Kingdom

Dimensions

Flute Length
6-9/16 in
Shank Dia.
1/2 in
Depth of Cut
1 in
Diameter
5/8 in

Details

Material - Machining
M2 High Speed Steel

Description

Car Reamers quickly aligns and enlarges existing holes, plus deburs wwelded and punched holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.