Zoro Homepage

7/16in CAR REAMER

  • Mfr # CR0716

  • Zoro # G8533241


product price: $56.32
/ea

Key Features

Material - Machining
M2 High Speed Steel
Flute Length
5-1/4 in
Shank Dia.
7/16 in
Diameter
7/16 in
Depth of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR0716
Zoro #
G8533241
UPC #
5055558571378
Country of Origin
United Kingdom

Dimensions

Flute Length
5-1/4 in
Shank Dia.
7/16 in
Diameter
7/16 in
Depth of Cut
1 in

Details

Material - Machining
M2 High Speed Steel

Description

Car Reamers quickly aligns and enlarges existing holes, plus deburs wwelded and punched holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.