Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank

  • Mfr # 27128

  • Zoro # G8524482


product price: $59.77
/ea

Key Features

Diameter
7/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide Tipped
Shank Type
2-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27128
Zoro #
G8524482
UPC #
5055558564202
Country of Origin
United Kingdom

Dimensions

Diameter
7/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in

Details

Cutter Material
Carbide Tipped
Shank Type
2-Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.