
7/8in X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank
Mfr # 28128
Zoro # G108427454
product price:Â $36.02
/eaKey Features
Saw Dia.
7/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Shank Size
1/4 in
Shank Type
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28128
Zoro #
G108427454
UPC #
5055558566268
Country of Origin
United Kingdom
Dimensions
Saw Dia.
7/8"
Max. Cutting Depth
3/16 in
Shank Size
1/4 in
Details
Tooth Material
Carbide Tipped
Item
Hole Saw
Shank Type
Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.