Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOLE SAW 5/8in X 1in DOC

  • Mfr # 28220

  • Zoro # G908427401


product price: $50.38
/ea

Key Features

Saw Dia.
5/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1 in
Shank Size
3/8 in
Shank Type
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28220
Zoro #
G908427401
UPC #
5055558566718
Country of Origin
United Kingdom

Dimensions

Saw Dia.
5/8"
Max. Cutting Depth
1 in
Shank Size
3/8 in

Details

Tooth Material
Carbide Tipped
Item
Hole Saw
Shank Type
3-Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.