Unicel Filter Cartridges C-5330 5.75 x 12 In. Unicel 5000 Series Cartridge

  • Mfr # C5330

  • Zoro # G904120689


product price:  $44.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C5330
Zoro #
G904120689
UPC #
678285150392
Country of Origin
United States

Description

The finest replacement elements you can buy for your pool or spa. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.

Features
  • Heavy-duty polyester material.
  • More cartridge pleats mean improved filtering capacity.
  • Built to the highest possible quality.
  • 5000 Series Open Replacement Filter Cartridge.
  • With 1 7/8 in. Open Replacement Filter Cartridge
  • Filtration Area - 30 sq. ft.
  • Size - 5.75 x 12 in.
  • Dimension - 7.5 x 7.63 x 13.5 in.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.