Zoro Homepage

Unicel Filter Cartridges C-8341 40 Sq. Ft. Open Replacement Filter Cartridge

  • Mfr # C8341

  • Zoro # G004050473


product price: $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8341
Zoro #
G004050473
UPC #
678285180344
Country of Origin
United States

Description

Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.

Features
  • Heavy-duty polyester material
  • More cartridge pleats mean improved filtering capacity
  • Built to the highest possible quality
  • 40 sq. ft. Micro Filter
  • Outside Diameter - 8 in.
  • Length - 6 3⁄4 in.
  • Top Inside Diameter 4 in.
  • Bottom Inside Diameter - 4 in.
  • Dimension - 8.25 L x 8.25 W x 8.5 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.