Unicel Filter Cartridges C9441 150 sq. ft. Hayward C150S Pool Filter Cartridge

  • Mfr # C9441

  • Zoro # G604050460


product price:  $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9441
Zoro #
G604050460
UPC #
678285190619
Country of Origin
China

Description

Features
  • Unicel filters are made of Reemay media
  • Made with spun bonded, 100 percent polyester material
  • This Unicel C-9419 Filter is durable & effective in capturing the smallest of debris
  • Maintain sparkling clean & beautifully clear water with the Unicel Replacement Filter
Specifications
  • Unicel Series: 9000
  • Outside Diameter: 10-5/16"
  • Length: 23-5/16"
  • Media: 4 ounce
  • Capacity: 150 sq. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.