Shop UNICO
See all product information
Create Account
Blood / Urine Tube Rotor
- Mfr # C880-01
- Zoro # G3981655
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Diameter
17 mm
Max. Speed - Lab Equipment
6,000 RPM
For Use With
PowerSpin BX Rotor
Lab Rotor Type
Angled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C880-01
- Zoro #
- G3981655
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Diameter
- 17 mm
Details
- Item
- Rotor
- Max. Speed - Lab Equipment
- 6,000 RPM
- For Use With
- PowerSpin BX Rotor
- Lab Rotor Type
- Angled
Description
Rotor, Lab Rotor Type Angled, Max. Speed - Lab Equipment 6,000 RPM, Diameter 17 mm, For Use With PowerSpin BX Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.