Phlebotomy Tube-Cube Rack, 4Slot, for3KVU2
- Mfr # 54401
- Zoro # G3979589
product price:Â
$
9.79
/ea
Key Features
Material
Plastic
For Use With
3KVU2
Holds
26 to 30mm Tubes
Number of Slots
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54401
- Zoro #
- G3979589
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Phlebotomy Tube-Cube Rack
- Material
- Plastic
- For Use With
- 3KVU2
- Holds
- 26 to 30mm Tubes
- Number of Slots
- 4
Description
Item Phlebotomy Tube-Cube Rack, Material Plastic, -, For Use With 3KVU2, Standards -, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.