Zoro Homepage

Hemp Rope, 5.8mm x 200 ft.

  • Mfr # 5600-96505

  • Zoro # G1199595


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Rope Length
200 ft
Overall Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600-96505
Zoro #
G1199595
UPC #
-
Country of Origin
Philippines

Dimensions

Rope Length
200 ft
Overall Length
200 ft

Details

Item
Hemp Rope

Description

Hemp Rope, Overall Length 200 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.