Zoro Homepage

Striker Bristle Dart Board

  • Mfr # D1179383

  • Zoro # G213322187


product price: $59.15
/ea

Key Features

Width
1.8 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1179383
Zoro #
G213322187
UPC #
54722793832
Country of Origin
China

Dimensions

Width
1.8 in
Length
18 in

Description

The Unicorn Striker Bristle Dartboard is tournament size and competition-quality. The Striker includes high-quality round wire construction, SuperSlim wire fasteners to reduce bounce-outs and a staple-free bullseye. The Striker is the official dartboard of the Professional Darts Association.


  • •Regulation tournament size
  • •Features high-quality round wiring
  • •Competition ready
  • •The SuperSlim wire fasteners dramatically reduce bounce-outs
  • •The Striker is the official dartboard of the Professional Darts Association.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.