Zoro Homepage
This item is Discontinued.
Unicorp Cage Nut, Hex Shape, Steel, Zinc Plated Finish EKF2-M2.5-ZI

Cage Nut, Hex Shape, Steel, Zinc Plated Finish (Discontinued)

  • Mfr # EKF2-M2.5-ZI
  • Zoro # G8000168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKF2-M2.5-ZI
Zoro #
G8000168
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5
Minimum Panel Thickness
1.53 mm

Details

Item
Cage Nut
Nut Shape
Hex
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Metric

Description

Broach Nuts,Hex Broa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.