Zoro Homepage
This item is Discontinued.
Unicorp Dowel Pin, Dowel Pin- 1/4" Dia 5/8" Leng DP416-250-625-F09

Dowel Pin, Dowel Pin- 1/4" Dia 5/8" Leng (Discontinued)

  • Mfr # DP416-250-625-F09
  • Zoro # G8007983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP416-250-625-F09
Zoro #
G8007983
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1/4"
Fastener Length
5/8"

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pressfit
Dowel Pin Style
2 Beveled Ends
Basic Material
Stainless Steel
Material Grade
416
Item
Dowel Pin,Dowel Pin

Description

Dowel Pin,Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.