
Dowel Pin, Dowel Pin- 3/16" Dia 7/16" Le
Mfr # DP416-187-437-F09
Zoro # G8009584
product price: $1.29
/eaSold in multiples of 100 for $129.00
Key Features
Pin Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
Dowel Pin Type
Pressfit
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP416-187-437-F09
Zoro #
G8009584
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/16 in
Shank Length
7/16 in
Fastener Length
7/16"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
Dowel Pin Type
Pressfit
System of Measurement
Inch
Dowel Pin Style
2 Beveled Ends
Basic Material
Stainless Steel
Material Grade
416
Material
Stainless Steel
Material Grade/Class
Ungraded
Description
Dowel Pin,Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.