This item is Discontinued.

Unicorp Round Standoffs, #6-32 Thrd Sz, 2 in Bd L, Aluminum 1/4 in OD P625-M04-F16-632

Round Standoffs, #6-32 Thrd Sz, 2 in Bd L, Aluminum 1/4 in OD (Discontinued)

  • Mfr # P625-M04-F16-632
  • Zoro # G8033366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P625-M04-F16-632
Zoro #
G8033366
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Body Length
2 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch
Type
Female

Description

Female Thrd Standoff,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.