
Hex Standoff, #2-56 Thrd Sz, 1/2 in L, Nylon 3/16" Hex W
Mfr # P309-M19-F16-256
Zoro # G8035082
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
Key Features
Standoff Gender
Female
Thread Size
#2-56
Overall Length
1/2 in
Standoff Material
Nylon
Body Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P309-M19-F16-256
Zoro #
G8035082
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Overall Length
1/2 in
Body Length
1/2 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
System of Measurement
Inch
Standoff Shape
Hex
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.