This item is Discontinued.

Unicorp Hex Standoff, #4-40 Thrd Sz, 2-1/2 in L, Nylon 3/16" Hex W P437-M19-F16-440

Hex Standoff, #4-40 Thrd Sz, 2-1/2 in L, Nylon 3/16" Hex W (Discontinued)

  • Mfr # P437-M19-F16-440
  • Zoro # G7991856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P437-M19-F16-440
Zoro #
G7991856
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Overall Length
2-1/2 in
Body Length
2-1/2 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
System of Measurement
Inch
Standoff Shape
Hex

Description

Female Thrd Standoff,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.