Zoro Homepage
This item is Discontinued.
Unicorp Hex Standoff, M3 Thrd Sz, 24 mm L, Aluminum 4.5 mm Hex W MP447-M06-F16-M3

Hex Standoff, M3 Thrd Sz, 24 mm L, Aluminum 4.5 mm Hex W (Discontinued)

  • Mfr # MP447-M06-F16-M3
  • Zoro # G8001428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP447-M06-F16-M3
Zoro #
G8001428
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Overall Length
24 mm
Body Length
24 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
System of Measurement
Metric
Standoff Shape
Hex

Description

Female Thrd Standoff,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.