Zoro Homepage
This item is Discontinued.
Unicorp Hex Standoff, M4 Thrd Sz, 14.0 mm L, Stainless Steel 6.0 mm Hex W MP1027-M09-F16-M4

Hex Standoff, M4 Thrd Sz, 14.0 mm L, Stainless Steel 6.0 mm Hex W (Discontinued)

  • Mfr # MP1027-M09-F16-M4
  • Zoro # G8011553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP1027-M09-F16-M4
Zoro #
G8011553
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Overall Length
14.0 mm
Body Length
14.0 mm
Outside Diameter
6 mm
Hex Width
6.0 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
System of Measurement
Metric
Standoff Shape
Hex

Description

Female Thrd Standoff,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.