
Female UnThrd Spacer, , #10 Screw Size, Steel, 1/8 in Overall Lg
Mfr # S1335-M10-F21-I
Zoro # G8037417
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length
1/8 in
Material
Steel
Outside Diameter
1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1335-M10-F21-I
Zoro #
G8037417
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#10
Overall Length
1/8 in
Outside Diameter
1/2"
Details
Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Steel
Description
Female UnThrd Spacer,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.