
Female UnThrd Spacer, , #12 Screw Size, Aluminum, 1-1/4 in Overall Lg
Mfr # S1127-M04-F16-J
Zoro # G8035484
product price:Â $10.75
/ea
Sold in multiples of 10 for $107.50
Key Features
System of Measurement
Inch
For Screw Size
#12
Material
Aluminum
Outside Diameter
3/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1127-M04-F16-J
Zoro #
G8035484
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#12
Overall Length
1-1/4 in
Outside Diameter
3/8"
Details
Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Aluminum
Description
Female UnThrd Spacer,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.