This item is Discontinued.

Unicorp Female UnThrd Spacer, , #12 Screw Size, Stainless Steel, 7/8 in Overall Lg S1103-M07-F16-J

This item is Discontinued.

Unicorp

Female UnThrd Spacer, , #12 Screw Size, Stainless Steel, 7/8 in Overall Lg (Discontinued)

Mfr # S1103-M07-F16-J
Zoro # G8026104
Country of Origin United States
Category Round Spacers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1103-M07-F16-J
Zoro #
G8026104
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#12
Overall Length
7/8 in
Outside Diameter
3/8"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Stainless Steel

Description

Female UnThrd Spacer,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.