This item is Discontinued.

Unicorp Female UnThrd Spacer, , #10 Screw Size, Aluminum, 5/8 in Overall Lg S1087-M04-F16-I

Female UnThrd Spacer, , #10 Screw Size, Aluminum, 5/8 in Overall Lg (Discontinued)

  • Mfr # S1087-M04-F16-I
  • Zoro # G8030742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1087-M04-F16-I
Zoro #
G8030742
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
5/8 in
Outside Diameter
3/8"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Aluminum

Description

Female UnThrd Spacer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.