
Female UnThrd Spacer, , #6 Screw Size, Nylon, 3/16 in Overall Lg
Mfr # S509-M17-F16-G
Zoro # G8035405
product price:Â $5.85
/ea
Sold in multiples of 10 for $58.50
Key Features
System of Measurement
Inch
For Screw Size
#6
Material
Nylon
Outside Diameter
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S509-M17-F16-G
Zoro #
G8035405
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
3/16 in
Outside Diameter
1/4"
Details
Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Nylon
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.