
Female UnThrd Spacer, , M3 Screw Size, Stainless Steel, 8 mm Overall Lg (Discontinued)
- Mfr # MS1015-M07-F16-D
- Zoro # G8012226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS1015-M07-F16-D
Zoro #
G8012226
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M3
Overall Length
8 mm
Outside Diameter
6mm
Details
Item
Female UnThrd Spacer,
System of Measurement
Metric
Material
Stainless Steel
Description
Female UnThrd Spacer,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.