Zoro Homepage
This item is Discontinued.
Unicorp Female UnThrd Spacer, , M3 Screw Size, Aluminum, 25 mm Overall Lg MS1049-M04-F16-D

Female UnThrd Spacer, , M3 Screw Size, Aluminum, 25 mm Overall Lg (Discontinued)

  • Mfr # MS1049-M04-F16-D
  • Zoro # G8022796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1049-M04-F16-D
Zoro #
G8022796
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M3
Overall Length
25 mm
Outside Diameter
6mm

Details

Item
Female UnThrd Spacer,
System of Measurement
Metric
Material
Aluminum

Description

Female UnThrd Spacer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.