Female UnThrd Spacer, , #8 Screw Size, Brass, 1 in Overall Lg

  • Mfr # S1111-M01-F21-H

  • Zoro # G8036096


product price:  $6.35
/ea
Sold in multiples of 10 for $63.50

Key Features

System of Measurement
Inch
For Screw Size
#8
Material
Brass
Outside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1111-M01-F21-H
Zoro #
G8036096
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
1 in
Outside Diameter
3/8"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Brass

Description

Female UnThrd Spacer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.