Zoro Homepage
This item is Discontinued.
Unicorp Jack Screw Standoff, M3 Thrd Sz, 15.5 mm L, Steel Zinc Plated MJAX208-M12-F21A-M3

Jack Screw Standoff, M3 Thrd Sz, 15.5 mm L, Steel Zinc Plated (Discontinued)

  • Mfr # MJAX208-M12-F21A-M3
  • Zoro # G8029236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJAX208-M12-F21A-M3
Zoro #
G8029236
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Overall Length
15.5 mm
Hex Width
5.0 mm

Details

Item
Jack Screw Standoff
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric

Description

Hex Jackscrew,5MM He

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.