Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W
- Mfr # EBSOA-1032-30
- Zoro # G8042143
product price:Â
$
5.69
/ea
Sold in multiples of 10 for
$56.90
Key Features
Thread Size
#10-32
Standoff Material
Aluminum
Body Length
0.937 in
Outside Diameter
5/16 in
Hex Width
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBSOA-1032-30
- Zoro #
- G8042143
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Standoff
- Standoff Material
- Aluminum
- System of Measurement
- Inch
- Standoff Shape
- Hex
Dimensions
- Thread Size
- #10-32
- Body Length
- 0.937 in
- Outside Diameter
- 5/16 in
- Hex Width
- 5/16"
Description
Hex Threaded Standoff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.