
Hex Standoff, #2-56 Thrd Sz, 3/4 in L, Nylon 3/16" Hex W
Mfr # P325-M19-F16-256
Zoro # G8037828
product price:Â $5.59
/ea
Sold in multiples of 10 for $55.90
Key Features
Standoff Gender
Female
Thread Size
#2-56
Overall Length
3/4 in
Standoff Material
Nylon
Body Length
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P325-M19-F16-256
Zoro #
G8037828
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Overall Length
3/4 in
Body Length
3/4 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
System of Measurement
Inch
Standoff Shape
Hex
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.