Hex Standoff, #2-56 Thrd Sz, Stainless Steel 3/16" Hex W

  • Mfr # 1325-M09-F16-256

  • Zoro # G8034005


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Standoff Gender
Male
Thread Size
#2-56
Standoff Material
Stainless Steel
Body Length
7/8 in
Outside Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1325-M09-F16-256
Zoro #
G8034005
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Body Length
7/8 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
System of Measurement
Inch
Standoff Shape
Hex

Description

MaleFemale Thrd Stan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.