Hex Standoff, #2-56 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W

  • Mfr # 1321-M09-F09-256

  • Zoro # G8037837


product price:  $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Standoff Gender
Male
Thread Size
#2-56
Standoff Material
Stainless Steel
Standoff Finish
Passivated
Body Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321-M09-F09-256
Zoro #
G8037837
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Body Length
3/4 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Passivated
System of Measurement
Inch
Standoff Shape
Hex

Description

MaleFemale Thrd Stan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.