Shop UNICORP
See all product information
Create Account
Hex Standoff, #2-56 Thrd Sz, Steel Zinc Plated, 3/16" Hex W
- Mfr # 1321-M12-F21-256
- Zoro # G8037724
product price:Â
$
7.29
/ea
Sold in multiples of 10 for
$72.90
Key Features
Standoff Gender
Male
Thread Size
#2-56
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1321-M12-F21-256
- Zoro #
- G8037724
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Standoff
- Standoff Gender
- Male
- Standoff Material
- Steel
- Standoff Finish
- Zinc Plated
- System of Measurement
- Inch
- Standoff Shape
- Hex
Description
MaleFemale Thrd Stan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.