
Hex Standoff, #2-56 Thrd Sz, Steel Zinc Plated, 3/16" Hex W
Mfr # 1337-M12-F21-256
Zoro # G8033628
product price:Â $7.45
/ea
Sold in multiples of 10 for $74.50
Key Features
Standoff Gender
Male
Thread Size
#2-56
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1337-M12-F21-256
Zoro #
G8033628
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Body Length
1-1/4 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
MaleFemale Thrd Stan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.