Hex Standoff, #4-40 Thrd Sz, 7/8 in L, Stainless Steel 3/16" Hex W

  • Mfr # P333-M09-F16-440

  • Zoro # G8035012


product price:  $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
7/8 in
Standoff Material
Stainless Steel
Body Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P333-M09-F16-440
Zoro #
G8035012
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Overall Length
7/8 in
Body Length
7/8 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
System of Measurement
Inch
Standoff Shape
Hex

Description

Female Thrd Standoff,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.