
Hex Standoff, #4-40 Thrd Sz, Nylon 3/16" Hex W
Mfr # 1312-M19-F16-440
Zoro # G8035396
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
Key Features
Standoff Gender
Male
Thread Size
#4-40
Standoff Material
Nylon
Body Length
15/32 in
Outside Diameter
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1312-M19-F16-440
Zoro #
G8035396
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Body Length
15/32 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Nylon
System of Measurement
Inch
Standoff Shape
Hex
Description
MaleFemale Thrd Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.